Apply to be a TradeMaster!
Main product image of Goodman Replacement Integrated Furnace Control for Single Stage 120V Hot Surface Ignition & PSC Blower Motors
Magnifying glass
Hover image to zoom

Goodman Replacement Integrated Furnace Control for Single Stage 120V Hot Surface Ignition & PSC Blower Motors

SKU:
50M56-707
Rating:
(1)
Q&A:
(0)
Goodman Replacement Integrated Furnace Control for Single Stage 120V Hot Surface Ignition & PSC Blower Motors
Magnifying glass
Hover image to zoom
$66.85 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Hot Surface Ignition

Description

–
Goodman Direct Replacement Integrated Furnace Control for Single Stage 120V Hot Surface Ignition and PSC Blower Motors. Replaces PCBBF134(S), 135(S), 136(S), 138(S), 140(S) and ICM2810.

Product Features
  • Fast drop-in OEM mounting and wiring for Goodman replacement single stage controls
  • Tri-color LED shows operational status and fault codes
  • Extensive up-to-date cross reference by OEM model number
  • Save time by sourcing this board at your local distributor
  • Optional dedicated humidification and electronic air cleaner
  • Simple pushbutton to display fault codes


Product Specifications
  • Family Brands of Equipment: Goodman
  • Stages: Single Stage
  • Ignition Type: HSI
  • Ignitor Voltage: 120 Vac
  • Inducer Motor/Blower Motor: PSC/PSC
  • Blower Motor: Heat, Cool, Fan
  • Thermostat Inputs: Y,W,R,G,C
  • Twinning: Yes
  • Communicating System: No

Specs

–
Ignition Type:

Hot Surface Ignition

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Hsi Ignition Control Board, PCBBF140S
SKU: PCBBF140S

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

great place to buy quality and affordable HVAC parts!

I had a fantastic experience buying this part to fix my AC and furnace after Helene and saved myself hundreds of dollars. This website is the best.
Igor
Moore, SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy