Apply to be a TradeMaster!
Main product image of Carrier Replacement Integrated Furnace Control for Single Stage 120V Hot Surface Ignition & PSC Blower Motors
Magnifying glass
Hover image to zoom

Carrier Replacement Integrated Furnace Control for Single Stage 120V Hot Surface Ignition & PSC Blower Motors

SKU:
50M56D-751
Rating:
(1)
Q&A:
(0)
Carrier Replacement Integrated Furnace Control for Single Stage 120V Hot Surface Ignition & PSC Blower Motors
Magnifying glass
Hover image to zoom
$94.14 each
In Stock
In Stock
Get 3 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Hot Surface Ignition

Description

–
Carrier Direct Replacement Integrated Furnace Control for Single Stage 120V Hot Surface Ignition and PSC Blower Motors with system ”edge card” plug factory wiring. Replaces CESO110057-00, -01, -02 and ICM281.

Product Features
  • Fast drop-in OEM mounting for Carrier replacement single stage integrated furnace controls with system "edge card" plug factory wiring.
  • Replaces 9 Carrier part numbers
  • Tri-color LED shows operational status and fault codes
  • Matches OEM wiring connections
  • Simple pushbutton to display fault codes
  • Replaceable automotive style fuse


Product Specifications
  • Family Brands of Equipment: Carrier
  • Stages: Single Stage
  • Ignition Type: HSI
  • Ignitor Voltage: 120 Vac
  • Inducer Motor/Blower Motor: PSC/PSC
  • Blower Motor: Speed Taps: Heat, Cool, Fan
  • Thermostat Inputs: Y,W,R,G,C
  • Twinning: Yes
  • Communicating System: No

Specs

–
Ignition Type:

Hot Surface Ignition

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
CURRENT ITEM
Product Image of Carrier Replacement Integrated Furnace Control for Single Stage 120V Hot Surface Ignition & PSC Blower Motors
Carrier Replacement Integrated Furnace Control for Single Stage 120V Hot Surface Ignition & PSC Blower Motors
SKU: 50M56D-751
(1)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product and worked as per spec

Circuit board was more reasonable that at the dealers. Pleased with fast delivery
DJ
Inez Tx
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy