Apply to be a TradeMaster!
Main product image of Lennox Single-Stage Furnace Control Kit
Magnifying glass
Hover image to zoom

Lennox Single-Stage Furnace Control Kit

SKU:
50M56U-801
Rating:
(4)
Q&A:
(0)
Lennox Single-Stage Furnace Control Kit
Magnifying glass
Hover image to zoom
$125.72 each
In Stock
In Stock
Get 30 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Lennox furnace control kit for single stage applications, 2 or 3-speed PSC blower motor with 120V HSI. Features diagnostic LED and push- button Fault Recall. Includes dipswitches for easy blower delay configuration.

Features:
  • System diagnostics LED with fault recall
  • Fused to protect low voltage system transformers
  • 3 fan speeds
  • Adapter harness for application flexibility
Specifications:
  • Operating Temperature: -40 to 175°F
  • Humidity Range: 5% to 93% RH (non-condensing)
  • Mounting: Snap in standoffs
  • Electrical Ratings @ 77°F (25°C): Input Voltage - 25 VAC 50 / 60 Hz, Maximum Input Current @ 25 VAC - 0.45 amp
  • Valve Relay: 1.5 amp @ 25 VAC 50 / 60 Hz 0.6 pf
  • Ignitor Relay: 1.2 amp @ 120 VAC 50 / 60 Hz
  • Inducer Relay: 2.8 amp @ 120 VAC
  • Circulator Relay: 10.0 FLA-25.0 LRA @ 120 VAC
  • Humidifier Load: 1.0 amp @ 24 VAC or 120 VAC
  • Electronic Air Cleaner: 1.0 amp @ 120 VAC
  • Minimum current to insure flame detection: 0.25 uA DC
  • Maximum current for non-detection: 0.10 uA DC
  • Maximum allowable leakage resistance: 100 M ohms
  • Timing Spec (@ 60 Hz) maximum
  • Flame establishing time: 0.8 sec
  • Flame failure response time: 2.0 seconds

Specs

–
OEM:

Lennox

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Lennox Single-Stage Furnace Control Kit
Lennox Single-Stage Furnace Control Kit
SKU: 50M56U-801
(4)
Ignition Control Board, 81W03
SKU: 81W03

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Exact replacement

This was an easy drop in replacement for the 19V36 Lennox Surefire board wtth the 3/16'" Flame Sensor connector on the board. I was glad I found it and it even had the same dimensions for the standoffs. Couldn't be happier.
JD
Arlington, TX
2 years ago
Was this review helpful to you?

Good product

Direct fit. Fast shipping. Always a good experience when dealing with supply house.
Jim
New york
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exact replacement

Great price very easy to replace.
ccondo
rochester ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product fast shipping!

It fit exactly how it should! And it fixed the problem
VenousAnemone
Detroit MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy