Apply to be a TradeMaster!
Main product image of Solenoid, SPNO, 36 VDC Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps
Magnifying glass
Hover image to zoom

Solenoid, SPNO, 36 VDC Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps

SKU:
586-117111
Rating:
(9)
Q&A:
(1)
Solenoid, SPNO, 36 VDC Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps
Magnifying glass
Hover image to zoom
$80.54 each
In Stock
In Stock
Get 10 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
36 VDC
Product Highlight: Temperature Range (F)
-40°F to 149°F
Product Highlight: Mount
Vertical

Description

–


Features
  • Single Pole Normally Open
  • Water Resistant and Case is Isolated from Bracket
  • Normally Open Continuous Contact Rating 200 Amps
  • Inrush 600 Amps

Specs

–
Application:

Heating

Voltage:

36 VDC

Duty:

Continuous

Continuous Resistance:

189 ohms

Temperature Range (F):

-40°F to 149°F

Type:

SPNO

Mount:

Vertical

Coil Termination:

Isolated

Contact Terminal:

60 inch-lbs max

Coil Terminal:

12-18 inch-lbs Torque

Inrush:

600A

Contact Ratings:

200A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Great company ,fast delivery

Happy with purchase
Nj
Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would Definitely Buy Again..Flawless Transaction

Exact Replacement OEM.. Excellent Quality.. Super fast Shipping.. Professional Tech and Staff.. O Yeah.. Best Price Apples for Apples!! Not Aftermarket.. Will Definitely Use Supply House For any Product they Have and I Need!!
Hokiwolf
Cleburne Tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Without Question Buy Again

Exact Replacement for My 1997 Ezgo 36v Fastest Shipping Ever!! Excellent Company and Reps.. Very Impressed Overall.. Definitely do Business with on Any Products They Have and I Need.. Period.
Hokiwolf
Cleburne, Texas
5 years ago
Was this review helpful to you?

Yes

Golf cart working good again
None
Winterhaven Ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

This solenoid fit like a charm, and was way cheaper than going through the golf cart stores.
Josh
Spring, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will use again if needed for another project

As Always Another Win with SupplyHouse!! Used in a golf cart redesign and refresh. Works great and is much higher quality than many of the other manufactures.
Artistic Ventures
Pahrump NV.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Excellent service!
HT
KS
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

My golf cart is now running again because of this part!
Bitty
Snow Camp, N. C.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This Solenoid is working on my golf cart (Yamaha G14E)

Supply House staff were helpful and shipping was fast.
Pirate
Georgia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is this usable in automotive application?

Asked by hwbrand 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, this product is only rated for heating and plumbing applications. No testing is done for automotive use.

Was this review helpful to you?
- Shadetree

This same relay I have found on scissor lifts for operating the DC hydraulic pump motors.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy