Shop Resideo Sale
Main product image of Solenoid, SPNO, 48 VDC Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps
Magnifying glass
Hover image to zoom

Solenoid, SPNO, 48 VDC Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps

SKU:
586-120111
Rating:
(28)
Q&A:
(0)
Solenoid, SPNO, 48 VDC Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps
Magnifying glass
Hover image to zoom
$100.74 each
In Stock
In Stock
Get 41 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
600 Amps
Product Highlight: Voltage
48 VDC
Product Highlight: Temperature Range (F)
-40°F to 149°F
Product Highlight: Mount
Vertical

Description

–
Features
  • Single Pole Normally Open
  • Water Resistant and Case is Isolated from Bracket
  • Normally Open Continuous Contact Rating 200 Amps
  • Inrush 600 Amps

Specs

–
Poles:

2

Amperage:

600

Application:

Heating

Voltage:

48 VDC

Duty:

Continuous

Continuous Resistance:

336 ohms

Temperature Range (F):

-40°F to 149°F

Type:

SPNO

Mount:

Vertical

Coil Termination:

Isolated

Contact Terminal:

60 inch-lbs max

Coil Terminal:

12-18 inch-lbs Torque

Inrush:

600A

Contact Ratings:

200A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.71 out of 28 reviews
92% would recommend this product
4.71
out of 28 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
7%
3 star
0%
2 star
7%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

HOW GREAT IT IS! SupplyHouse.com put the fix on my Buggy!

I have a 2007 Bad Boy Buggy that stopped moving this year. The batteries were good. I even put the charger on them to make sure. Then got into the fuse box to see if there was something blown there, NOPE! Well then I started checking battery connections and found only one a little bad so I cleaned it and re-attached it. Still no luck. I had had a little trouble a couple of times of the forward and reverse switch not switching so I even drilled out the rivets and pulled the control panel out and checked it but it looked ok. While I had it open I decided to clean and redo the connectors so they would be tight. I finally tried a internet service to try to get a service tech to help with what I had done and what he might suggest. Sorry to say it was a waste of time. Thinking that there might be a problem with the solenoids I started reading up on how to check the solenoids and where I could even buy them. In my reading and searching I come on SupplyHouse.com and started reading responses from customers. I was very impressed with BigFoot's comments and emailed him to see if he had any input as to information he used to determine his problem. He was very helpful and sent me a couple of files that had codes for the brain boxes in the back of the Bad Boy Buggy. I used this info and determined that I truly had a solenoid problem. I was a little afraid I had a bad brain as it would not light up at all or even give me a code. But to my luck I disconnected the electricity to both brains and then reconnected and low and behold I got a code for the other brain. It also indicated that the other solenoid was bad. So I got on line and put in an order from SupplyHouse.com for the two solenoids and in only 3 days I had my brand spanking new solenoids and immediately went out and installed them. HOW GREAT IT IS! Not only did they work they no longer click every time I flip the switch forward or rev. Thank you SupplyHouse.com, YOU have another VERY HAPPY CUSTOMER!
VS

Most Liked Negative Review

LOOKING FOR DIFFERENT MAKER

THIS IS THE 3RD W/R CONTACTOR I HAVE CHANGED ON MY MOBILITY MACHINE, THE COIL WINDINGS ARE TOO LIGHT FOR LONG TERM USAGE. THE CONTACT POINTS STAY IN VERY GOOD CONDITION. WHITE ROGERS NEEDS TO BEEF UP THE WINDINGS.
Showing 1-10 of 28 reviews

Just what I was looking for

The product came just as described and it was just what I needed💯
Lisa
Virginia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just purchased 2 more.

This will be my third purchase on a pair of these for my Bad Boy Buggy. 2 in 2017. 2 in 2019, now 2 in 2012! Looks like they are good for only couple of years and I use this buggy very little and keep all connections clean and batteries charged and full. Will look for difference in these and original equipment.
GW
Camden
5 years ago
Was this review helpful to you?

Perfect fit

These aren't the easiest to find, and the dealer's price is almost triple!
Mark
Cincinnati
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Great replacement for OEM at 1/4 the cost.
Jimbob
Harrisburg
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would purchase again if i owned say a golf course

this was a replacement for a Yamaha 2003 48v golf cart the old white Rodgers brand was no longer mfg this was the replacement and worked perfectly con didn't come with a pre-wired plug or any wires I used the old one which was fine
Doug
irish hills Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Replacement - Perfect

Had two of these contractors go bad on a 2012 Bad Boy Buggy. Ordered these replacements and they were identical to the old and worked perfectly on first try.
dlp338
Land O Lakes, Fl
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact part needed.

The service was great. I was able to track my order from day one. I will be a return customer if the need arises. Very satisfied
Big bob
Murfreesboro tn
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Exact replacement.
GW
Camden, AL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very happy with service

Exact
Ak
Conway Ar
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked like a charm

I bought this solenoid for my Bad Boy Buggy. It worked great. Best price and fast shipping.
Wally
Delbarton, WV
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy