Apply to be a TradeMaster!
Main product image of Hot Surface Ignitor with 5.688" leads
Magnifying glass
Hover image to zoom

Hot Surface Ignitor with 5.688" leads

SKU:
767A-365
Rating:
(0)
Q&A:
(0)
Hot Surface Ignitor with 5.688" leads
Magnifying glass
Hover image to zoom
$18.61 each
In Stock
In Stock
Get 2 Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
White Rodgers Hot Surface Ignitor for use with many types of furnace equipment including furnaces, boilers, rooftop heaters, infrared burners, unit heaters, and water heaters.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Hot Surface Ignitor with 5.688" leads
Hot Surface Ignitor with 5.688" leads
SKU: 767A-365

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy