Apply to be a TradeMaster!
Main product image of Carrier Direct Replacement 120V Hot Surface Ignitor Kit, Replaces Carrier 331930-751 Kit
Magnifying glass
Hover image to zoom

Carrier Direct Replacement 120V Hot Surface Ignitor Kit, Replaces Carrier 331930-751 Kit

SKU:
789A-751KT1
Rating:
(0)
Q&A:
(0)
Carrier Direct Replacement 120V Hot Surface Ignitor Kit, Replaces Carrier 331930-751 Kit
Magnifying glass
Hover image to zoom
$55.17 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Hot Surface Ignition
Product Highlight: Voltage
120v

Description

–
Direct Replacement 120V Hot Surface Ignitor Kit. Includes 789A-751A1 Hot Surface Ignitor, mounting bracket, screws and adapter harness. Replaces Silicon Carbide Ignitors on 33 1/3 In. Mid Efficiency Furnaces. Replaces Carrier 331930-751 Kit.

Product Features
  • OEM replacement nitride ignitor upgrade kit for Carrier and many others applicable on 33 inch furnaces 120V model
  • OEM spec lead length, dimensions and connectors
  • White high temperature Teflon™ coated leads
  • Insulation 250°C Temperature rating
  • Kit includes bracket and mounting screws designed to convert a standard carbide ignitor on an applicable Carrier 33 inch furnace.


Product Specifications
  • Operating Voltage: 120 Vac, 60 Hz
  • Approvals: C.S.A. approved
  • Length (with Connector): 9.25 in. Lead

Specs

–
Ignition Type:

Hot Surface Ignition

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Carrier Direct Replacement 120V Hot Surface Ignitor Kit, Replaces Carrier 331930-751 Kit
Carrier Direct Replacement 120V Hot Surface Ignitor Kit, Replaces Carrier 331930-751 Kit
SKU: 789A-751KT1
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy