Apply to be a TradeMaster!
Main product image of Lennox Direct Replacement 120V Hot Surface Silicon Nitride Ignitor, Replaces Lennox 70W16 & LB-112237B
Magnifying glass
Hover image to zoom

Lennox Direct Replacement 120V Hot Surface Silicon Nitride Ignitor, Replaces Lennox 70W16 & LB-112237B

SKU:
789A-801A1
Rating:
(0)
Q&A:
(0)
Lennox Direct Replacement 120V Hot Surface Silicon Nitride Ignitor, Replaces Lennox 70W16 & LB-112237B
Magnifying glass
Hover image to zoom
$29.84 each
In Stock
In Stock
Get 75 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Hot Surface Ignition
Product Highlight: Voltage
120v

Description

–
Lennox Direct Replacement 120V Hot Surface Silicon Nitride Ignitor. Replaces Lennox 70W16 and LB-112237B.

Product Features
  • OEM replacement nitride ignitors for Lennox
  • 120V model
  • OEM spec lead length, dimensions and connectors
  • White high temperature Teflon™ coated leads
  • Insulation 250°C Temperature rating


Product Specifications
  • Operating Voltage: 120 Vac, 60 Hz
  • Length (with connector): 9.25” Lead
  • Approvals: C.S.A. approved

Specs

–
Ignition Type:

Hot Surface Ignition

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy