Apply to be a TradeMaster!
Main product image of Goodman Direct Replacement Flame Sensor, Replaces Goodman 0130F00010, B1172606, 20488501, 67683 & PFS010
Magnifying glass
Hover image to zoom

Goodman Direct Replacement Flame Sensor, Replaces Goodman 0130F00010, B1172606, 20488501, 67683 & PFS010

SKU:
790-707A1
Rating:
(7)
Q&A:
(0)
Goodman Direct Replacement Flame Sensor, Replaces Goodman 0130F00010, B1172606, 20488501, 67683 & PFS010
Magnifying glass
Hover image to zoom
$12.10 each
In Stock
In Stock
Get 200 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Goodman Direct Replacement Flame Sensor. Replaces Goodman 0130F00010, B1172606, 20488501, 67683 and PFS010.

Product Features
  • Direct drop-in OEM replacement for Goodman
  • OEM approved contruction and material
  • 3 year limited warranty
  • High temperature rod withstands 2200°F


Product Specifications
  • Rod Angle: Straight (180°)
  • Termination: 1/4" male spade
  • Approvals: C.S.A. approved

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

Brand
CURRENT ITEM
Product Image of Goodman Direct Replacement Flame Sensor, Replaces Goodman 0130F00010, B1172606, 20488501, 67683 & PFS010
Goodman Direct Replacement Flame Sensor, Replaces Goodman 0130F00010, B1172606, 20488501, 67683 & PFS010
SKU: 790-707A1
(7)

You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

yes

worked fine
allen
east ky
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what we needed for our heater and it works great.

Our heater hadn't been working correctly, and I figured out that the sensor needed replaced. Supply House had the exact part that we needed and got it to us quickly. This fixed the issue with our heater and it has been working great.
JC915
Russellville, AR
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Exact replacement
union 1
NJ
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Service was great!

I have it as a back up as my unit is old and I have cleaned the original one a time or two, but it is still working.
Jane
West Virginia
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everything is always corr

This company is stellar!! How fast they ship is incredible!! They will always be my go to company for parts and equipment..
Uze
Hebron, Indiana
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick easy order & arrival

Worked great. Easy installation. Ordered and arrived quick.
JTMMechanical
SoMaryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Great product, high-quality & fast shipping!
Maxparker3
Ridley Park PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy