Apply to be a TradeMaster!
Main product image of Carrier / ICP Direct Replacement Flame Sensor
Magnifying glass
Hover image to zoom

Carrier / ICP Direct Replacement Flame Sensor

SKU:
790-751A1
Rating:
(2)
Q&A:
(0)
Carrier / ICP Direct Replacement Flame Sensor
Magnifying glass
Hover image to zoom
$13.48 each
In Stock
In Stock
Get 29 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Carrier / ICP Direct Replacement Flame Sensor. Replaces Carrier / ICP LH680534, LH33WZ511, LH33WZ515, LH33WZ517, LH680012, LH680014, LH33WZ520, LH33WZ521, 1172827,1179161, 1190383, 1176920, 1184322 and PFS014.


Product Features

  • Direct drop-in OEM replacement for Carrier
  • OEM approved contruction and material
  • 3 year limited warranty
  • High temperature rod withstands 2200°F



Product Specifications

  • Rod Angle: 73° bend
  • Termination: 1/4" male spade
  • Approvals: C.S.A. approved
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Carrier / ICP Direct Replacement Flame Sensor
Carrier / ICP Direct Replacement Flame Sensor
SKU: 790-751A1
(2)

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this item again

Quick and easy
Jim
Syracuse
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

exact match replacement
Uncle Dad
Poughkeepsie NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy