Apply to be a TradeMaster!
Main product image of Lennox Direct Replacement Flame Sensor, Replaces Lennox 69W43 & LB74940B
Magnifying glass
Hover image to zoom

Lennox Direct Replacement Flame Sensor, Replaces Lennox 69W43 & LB74940B

SKU:
790-801A1
Rating:
(2)
Q&A:
(0)
Lennox Direct Replacement Flame Sensor, Replaces Lennox 69W43 & LB74940B
Magnifying glass
Hover image to zoom
$12.93 each
In Stock
In Stock
Get 189 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Lennox Direct Replacement Flame Sensor, Replaces Lennox 69W43 & LB74940B

Product Features
  • Direct drop-in OEM replacement for Lennox
  • OEM approved construction and material
  • 3 year limited warranty
  • High temperature rod withstands 2200°F


Product Specifications
  • Rod Angle: 90° bend
  • Termination: 1/4" male spade
  • Approvals: C.S.A. approved
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works, but

These are a poor replacement for factory, the diameter of the porcelain is too large to fit in the factory hole, requiring the hole to be enlarged for the sensor to fit...
Mequon Mike
Mequon, WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again

The factory mounting hole is too tight for the fat stem on the sensor. I enlarged it with a screwdriver, and the sensor worked fine.
TRU Heating
Milwaukee
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy