Apply to be a TradeMaster!
Main product image of Trane Direct Replacement Flame Sensor, Replaces Trane SEN1114, SEN491, SEN441, SEN0441 & PFS114
Magnifying glass
Hover image to zoom

Trane Direct Replacement Flame Sensor, Replaces Trane SEN1114, SEN491, SEN441, SEN0441 & PFS114

SKU:
790-820A1
Rating:
(2)
Q&A:
(0)
Trane Direct Replacement Flame Sensor, Replaces Trane SEN1114, SEN491, SEN441, SEN0441 & PFS114
Magnifying glass
Hover image to zoom
$12.04 each
In Stock
In Stock
Get 10 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Trane Direct Replacement Flame Sensor. Replaces Trane SEN1114, SEN491, SEN441, SEN0441 and PFS114.

Product Features
  • Direct drop-in OEM replacement for Trane
  • OEM approved contruction and material
  • 3 year limited warranty
  • High temperature rod withstands 2200°F


Product Specifications
  • Rod Angle: 90° bend
  • Termination: 1/4" male spade
  • Approvals: C.S.A. approved
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Trane Direct Replacement Flame Sensor, Replaces Trane SEN1114, SEN491, SEN441, SEN0441 & PFS114
Trane Direct Replacement Flame Sensor, Replaces Trane SEN1114, SEN491, SEN441, SEN0441 & PFS114
SKU: 790-820A1
(2)

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

It works as intended.

It's the exact replacement that came with the unit.
Eden
Sunnyvale Ca
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Need something fast?

Great service! Fast delivery and reasonably priced. My go to place for my furnace needs!
PH
Dowagiac, MI
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy