Apply to be a TradeMaster!
Main product image of York Direct Replacement Flame Sensor, Replaces York S1-025-27773-700 & PFS802
Magnifying glass
Hover image to zoom

York Direct Replacement Flame Sensor, Replaces York S1-025-27773-700 & PFS802

SKU:
790-956A1
Rating:
(1)
Q&A:
(0)
York Direct Replacement Flame Sensor, Replaces York S1-025-27773-700 & PFS802
Magnifying glass
Hover image to zoom
$12.30 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
York Direct Replacement Flame Sensor, Replaces York S1-025-27773-700 & PFS802

Product Features
  • Direct drop-in OEM replacement for York
  • OEM approved construction and material
  • 3 year limited warranty
  • High temperature rod withstands 2200°F


Product Specifications
  • Rod Angle: Straight (180°)
  • Termination: 1/4" male spade
  • Approvals: C.S.A. approved
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of York Direct Replacement Flame Sensor, Replaces York S1-025-27773-700 & PFS802
York Direct Replacement Flame Sensor, Replaces York S1-025-27773-700 & PFS802
SKU: 790-956A1
(1)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It works!

Old, old furnace flame kept shutting off too soon. Thought to try this before calling for repair. Works like a champ.
Ted
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy