Shop Resideo Sale
Main product image of Fan Control Center, 120 VAC Primary 24 VAC Secondary, SPNO/SPNC Relay
Magnifying glass
Hover image to zoom

Fan Control Center, 120 VAC Primary 24 VAC Secondary, SPNO/SPNC Relay

SKU:
90-118E
Rating:
(4)
Q&A:
(0)
Fan Control Center, 120 VAC Primary 24 VAC Secondary, SPNO/SPNC Relay
Magnifying glass
Hover image to zoom
$34.69 each
In Stock
In Stock
Get 6 Thu, Nov 12
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Mount
Junction Box

Description

–
Transformer and Relay Combination for Easy Installation on a 4"x 4"Junction Box

Features
  • Line voltage connections pre-wired
  • Energy limiting class II transformer design
  • Color coded pre-stripped leads
  • Low voltage connections on terminal board

Specs

–
Application:

Heating

Mount:

Junction Box

Type:

SPNC

SPNO

Voltage:

120v

Voltage (Secondary):

24v

Hertz:

60

Electric Connection:

Terminal Board w/ 5 Screw Terminals

Electrical Ratings (AFL):

13.8A @ 120 VAC

6.9A @ 240 VAC

Electrical Ratings (ALR):

82.8A @ 120 VAC

41.4A @ 240 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Type
Voltage
Voltage (Secondary)
CURRENT ITEM
Product Image of Fan Control Center, 120 VAC Primary 24 VAC Secondary, SPNO/SPNC Relay
Fan Control Center, 120 VAC Primary 24 VAC Secondary, SPNO/SPNC Relay
SKU: 90-118E
(4)
SPNC
SPNO
120v
24v

Product Reviews

4.25 out of 4 reviews
75% would recommend this product
4.25
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

i would buy again.

My relay went bad. My unit is very old so I thought it would best to replace both the relay and transformer. The old relay uses both the NO and NC contacts on the same circuit. The new relay split the circuit into 2, one for NO and one for NC. That gave a extra hot wire, the old one had 3 wires the new one 4. Work great.
rich
ky
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

24V AC with Relay

This unit does NOT fit in a 4"X4" junction box even if you go for 4X4X4 size. So advertized specification is wrong!!! Secondly the transformer does create humming noise easily audible in a bedroom or study room. So I dont recommend this for any area of the house other then basement utility room.
Bharat
Weston, MA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly the right product!

Works like a charm!
Jason
Towson MD
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Great replacement for my old one.
Alex
Toronto, ON
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy