Apply to be a TradeMaster!
Main product image of Indoor Remote Sensor (for 90 series thermostats w/ indoor remote sense)
Magnifying glass
Hover image to zoom

Indoor Remote Sensor (for 90 series thermostats w/ indoor remote sense)

SKU:
F145-1328
Rating:
(6)
Q&A:
(1)
Indoor Remote Sensor (for 90 series thermostats w/ indoor remote sense)
Magnifying glass
Hover image to zoom
$30.46 each
Out of Stock
Out of Stock
Get it Thu, Nov 12 - Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
90 Series

Description

–
Digital remote sensors provide more precise, cleaner signals than conventional analog signals. With digital signal, there is no temperature variance due to wire resistance over long distances. Each remote sensor can be place up to 200 feet from the thermostat and still deliver accurate temperature readings. Up to 4 Temperature sensing points (1 integrated in thermostat and 3 remote sensors).

Features:
  • Better Accuracy-Digital signal provides a more precise and clean signal.
  • Can be placed up to 200 Ft. away
  • Better Monitoring - Each remote sensor's temerature can be monitored from thermostat.
  • Digital signal output provides superior temperature control, even over long wire runs.
  • No temperature variance caused by wire resistance.
  • Choice of styling, indoor models are interchangeable.
  • Perfect for securing the thermostat in one area or room while sensing temperature in the conditioned space.
  • Operating Range (based on thermostat range) 40 to 99¦F
  • Operating Humidity Range - 0 to 90% RH (non-condensing)
  • Maximum Distance from Thermostat - 300Æ
  • Recommended Wire - 20 gauge, 3-conductor shielded cable

Specs

–
Used With:

90 Series

Product Type:

Indoor Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great SUMP PUMP

Sump pump came as promised works very well
JD PUMP
armonk NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent item

I have a two story house and the upstairs always it too hot or too cold depending on the season. The thermostat is located downstairs and where it is located it very comfortable. Now the bedrooms will be also. Highly recommend using this to make the system operate as you would want it to. Robert
Jake
Los Angeles, CA.
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What was needed!

Our 2nd floor thermostat is located such that it is subjected to the 1st floor heat/cold more than the 2nd floor. So at nights lowering the 1st floor, and setting the 2nd floor to expected value was not working at all. With this remote, installed in the kids room in 2nd floor, now we set it and can sleep without worry knowing what exact temperature kids room will be. It works, what was needed! I like that the E90 thermostat we use it with has 4 different averaging settings between local thermostat sensor and this remote sensor. You can also make the remote sensor the only one, so thermostat local sensor gets turned off.
PhaseP
MA
15 years ago
Was this review helpful to you?

Great product.

Just what we needed!
Joan
Syracuse, NY
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very useful product

Easy to install
Marius
NY, NY
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Our bedroom was always hot or cold due to where the thermostat was located. Now the room is comfortable 24/7.
Jim
Arkansas
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: if thermostats is in hallway and sensor is inside apartment will the cool temperature in the apartment turn the boiler on

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, that is the way this sensor is designed to function. You would only be able to change the setpoint temperature from the thermostat.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy