Apply to be a TradeMaster!
Main product image of Outdoor Remote Sensor (for 90 series thermostats)
Magnifying glass
Hover image to zoom
Outdoor Remote Sensor (for 90 series thermostats)
Magnifying glass
Hover image to zoom
$38.03 each
In Stock
In Stock
Get 14 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
90 Series

Description

–
  • Compatible with all White-Rodgers 90 Series Staging Thermostats with Outdoor Remote Sensing with 12 ft. sensor lead
  • Digital signal output provides superior temperature control, even over long wire runs.
  • No temperature variance caused by wire resistance.
  • Choice of styling, indoor models are interchangeable.
  • Perfect for securing the thermostat in one area or room while sensing temperature in the conditioned space.
  • Operating Range (based on thermostat range) -40 to 140¦F
  • Operating Humidity Range: 0 to 90% RH (non-condensing)
  • Maximum Distance from Thermostat: 300Æ
  • Recommended Wire: 20 gauge, 3-conductor shielded cable

Specs

–
Product Type:

Outdoor Sensor

Used With:

90 Series

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Blue Universal Multi-Stage (2H/2C) Or Heat Pump(4H/2C) 7-Day programmable Digital Thermostat, Backlit Display, 24 Volts
SKU: 1F95-0671
White Rodgers

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would buy again

Works great. Thanks
Danny
MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Functional

Excellent service, shipping and product. Thanks
Dan
Ia.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Part

Excellent service and product.... Thanks
Dan
Iowa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT ADDITION

EASY TO INSTALL, WORKS GREAT
SteveB
Powell, Ohio
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This is the second one I have owned. Both perform flawlessly. Easy to install. Would've been nice to have the shielded wiring recommended with it, but I purchased 25' of it at a local HVAC facilty.
MrGoodpliers
Bolivar, Mo.
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Compact and easy to install
KPT
Los Angeles, CA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

7 Questions
7 Questions
ASK A QUESTION

Q: can this unit be calibrated? Mine runs approx 5 degrees high.

Asked by g 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, but it can only be changed by +/-4 degrees.

Was this review helpful to you?

Q: Can the mounting base be installed in an attic where it experiences extreme heat in the summer and cold in the winter and how do you run the wires out of the mounting base with the cover on it? It looks like the cover will seriously pinch any wires I try to run out of it.

Asked by Grant 14 years ago

Add your answer

* Required Field
-

I installed my wires enter from the back.There are spacers for mounting the base so the wires will not be pinched. I do not know about mounting in the attic. I did not due to the concerns of heat and cold

Was this review helpful to you?
-

I mounted mine in the attic space with no issues, its been working fine for the last two years. i mounted the sensor underneath the soffit, though it does tend to get incorrectly hot readings when the sun faces that wall at certain times of the day. i don't recall having any wire pinching issues, (installed it two years ago) but i wouldn't worry about the cover being on there super tight, just notch it with a knife if you have to make it fit.

Was this review helpful to you?
-

I am not sure if you can put the unit in that temperature extreme.Mine is mounted in my heated crawlspace and covered with insulation.The probe end I ran outside the house.If you put it in an attic your outside temperature reading will not be accurate,I don't know what your trying to do with the unit.Mine alrays reads 4 degrees high for some reason. The wires on mine were not a problem I used 18 gauge shielded wire,these are very thin. Good Luck,Joe

Was this review helpful to you?
-

The specification sheet, that's included with this unit,  states that the operating range is "-40F to 140F, 0 to 90% RH (no- condensing). The temperature in your attic depends on  factors like outdoor ambient, exposure to sunlight how well it is insulated and ventilated etc. You'll have to do that research. The sensor cable and the cable, that connects the base unit to the thermostat, enters the base unit  from behind. The base unit is mounted on 2 spacers which gives the cables room to enter the unit  through  a slot.. See the pictorial for mounting the outdoor sensor.  

Was this review helpful to you?

Q: The indoor base for this sensor seems identical to the "1328 Indoor Remote Sensor" except for the terminals needed to connect the outdoor probe wires. Does the 1378 function as BOTH an indoor AND outdoor sensor?

Asked by Zack 14 years ago

Add your answer

* Required Field
- Another PexSupply Customer

The indoor base does not have an internal sensor. You can't mount the remote probe outdoors for one temperature reading and get a second temperature reading from the base.

Was this review helpful to you?
- Another PexSupply Customer

I have only installed this outdoor sensor once in my personal home.As far as I know it only works as an outdoor sensor.I'm not sure if you could use it to be an indoor sensor,but it only gives one temperature not both. Good Luck,Joe

Was this review helpful to you?
- Another PexSupply Customer

It is designed for outdoor sensing however it could also serve as a remote inside temp. sensor. In a finished room you would need to be able to appropriately hide or enclose the wire and probe end.

Was this review helpful to you?
- Another PexSupply Customer

Not sure I understand, However the pictured unit is what I used to connect to from the indoor Rheem thermostat which had the terminal to allow outdoor temperature displayed on the thermostat. It was connected by wire from thermostat to the indoor terminal (iunside house) and then went from the terminal via the supplied sensor wire (plug insert) to the outside where i mounted the outdoor sensor. This allowed the outdoor temperature to be shown on the indoor thermostat (like I said it had a feature to do this). The indoor temperature is provided by the thermostat itself. Its a cool feature to se the outdoor temp on my indoor thermostat. Mount the probe in a shady location to get the right temp. Hope this helps.

Was this review helpful to you?

Q: The instructions say that the remote outdoor sensor base (interface board) needs to be mounted "indoors" but they don't say what that means exactly. I'm not sure if this is an operating temperature requirement or what. Can it be mounted outdoors if it's protected from the weather, like in an enclosure?

Asked by garya505 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer the base can be mounted outdoors, as long as it is enclosed. It can withstand cold temperatures, but not rain and moisture.

Was this review helpful to you?

Q: ON REMOTE OUTDOOR SENSOR WIRING, WHAT DOES "OT" STAND FOR?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

"OT" Means Old Terminal. Here is a link of the installation instructions, which includes the wiring diagram: http://s3.pexsupply.com/manuals/1249544712473/White_Rodgers_F145-1378_Instructions.pdf .

Was this review helpful to you?

Q: will this send outside temp,to show up on stat.

Asked by Gus 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This sensor will show the outdoor temperatures on the 90 series thermostats.

Was this review helpful to you?

Q: If I use this out door sensor with an airhandler that has electric heat and a heatpump will it shut the heatpump off when it gets below the balance point?

Asked by Bob 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This sensor is designed for use with White Rodgers 90 Series thermostats. If you have a 90 Series Thermostat and use this sensor, you can connect the thermostat to the air handler and control the air handler using the outdoor temperature. However this sensor is not made to connect directly to an air handler.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy