Apply to be a TradeMaster!
Main product image of 6-5/16" Insulated Wire Stripper
Magnifying glass
Hover image to zoom

6-5/16" Insulated Wire Stripper

Brand:
Wiha
SKU:
10250
Rating:
(0)
Q&A:
(0)
6-5/16" Insulated Wire Stripper
Magnifying glass
Hover image to zoom
$35.98 each
In Stock
In Stock
Get 1 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Length (Inches)
6-5/16" Length
Product Highlight: Material
Steel

Description

–

Features:

  • Individually Tested to 10,000 V AC and Rated to 1,000 V AC - Provides safety and peace of mind for electrical work.
  • Slip-Guard Handle Design - Adds extra protection when working in energized environments.
  • Double-Covered Red-Over-Yellow Insulation - Offers clear visual wear indication for enhanced safety.
  • Integrated Wire Stripping Stations (0.81 / 1.0 / 1.35 / 1.6 / 2.0 / 2.59 mm | AWG 20 / 18 / 16 / 14 / 12 / 10) - Supports precise, efficient stripping across common conductor sizes.
  • Ridged Gripping Surface and Shear Blade - Ensures firm control and reliable wire stripping performance.

Specs

–
Length (Inches):

6-5/16"

Product Type:

Wire Stripper

Gauge:

18

26

22

28

14

10

24

20

30

16

12

Material:

Steel

Power Source:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy