Apply to be a TradeMaster!
Main product image of Bit Screwdriver Holder, 28103
Magnifying glass
Hover image to zoom
Bit Screwdriver Holder, 28103
Magnifying glass
Hover image to zoom
$16.98 each
In Stock
In Stock
Get 25 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Hex
Product Highlight: Size
1/4"

Description

–

When working in confined work environments, tradesmen require short, manageable screwdrivers which can apply considerable force despite their size. The Stubby short screwdriver is the ideal solution for such conditions. With just 2.5" OAL, this tool is perfect for working in confined spaces. The Soft Finish Stubby Bit Holder allows users to be optimally equipped for all standard fastening types when out on jobs. Wiha SoftFinish Driver Handles are the standard for professional quality. Featuring an 8-edged large-diameter comfort grip, SoftFinish puts maximum surface area in the palm of your hand for powerful torque and less fatigue.

Each handle is sized proportionately to its driver blade profile for an optimal turn-force application. Constructed of direct-molded dual durometer materials the SoftFinish driver handle stands up to the heavy everyday use of professionals. Wiha screwdrivers consist of premium-quality tool steel engineered for performance in high-demand environments pros see every day. Each driver blade is precisely heat-treated to delivering years of service life, and the driver tips are precision machined for an exact fit, nearly eliminating the potential for fastener head cam-out. Wiha premium quality SoftFinish Drivers are designed and engineered by Wiha Germany and backed by the Wiha No Hassle Guarantee.


Features:
  • Stubby 3/4 in. Long Shaft - Provides compact reach for tight and restricted work areas.
  • 2.5 in. Overall Length - Enables maximum access and control in confined spaces.
  • 1/4 in. Magnetic Bit Holder - Securely retains bits for efficient one-handed operation.
  • Confined-Space Optimized Design - Ideal for applications with limited clearance.
  • Stainless Steel Shaft with Strong Magnet - Resists corrosion while maintaining strong bit retention.
  • Wiha Premium-Quality Tool Steel - Delivers strength and durability for professional use.
  • Wiha Special CVM Tool Steel - Ensures long-lasting service life and performance reliability.
  • Parallel Flats on Handle - Prevent tool roll-off for improved jobsite safety and control.
  • Dual Durometer Handle Construction - Provides long-lasting durability with enhanced comfort and grip.
  • Proportionally Sized Handle-to-Blade Ratio - Delivers consistent mechanical advantage and controlled torque transfer.
  • Backed by the Wiha No Hassle Guarantee
  • Designed and engineered by Wiha Germany

Specs

–
Product Type:

Bit Holder

Bit Type:

Hex

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy