Apply to be a TradeMaster!
Main product image of 32-Piece Drive-Loc VI Bit Set (Wallet)
Magnifying glass
Hover image to zoom

32-Piece Drive-Loc VI Bit Set (Wallet)

Brand:
Wiha
SKU:
28188
Rating:
(0)
Q&A:
(0)
32-Piece Drive-Loc VI Bit Set (Wallet)
Magnifying glass
Hover image to zoom
$299.98 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
1" Length

Description

–

Features:

  • Set Includes: Phillips 3.0mmx#0, 4.0mmx#1, 6.0mmx#2 | Slotted 3.5mmx4.5mm, 5.5mmx6.5mm | Square #1x#2 | Security Torx T6sxT8s, T7sxT9s, T10sxT15s, T20sxT25s, T30sxT40s | Hex 3/32x7/64, 1/8x9/64, 5/32x3/16" | Hex 2.0x2.5, 3.0x4.0, 5.0x6.0mm | Nut Drivers 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2" | Nut Drivers 5.5, 6.0, 7.0, 8.0, 9.0, 10.0, 11.0mm | SoftFinish Drive-Loc VI Handle | 38 Position Wiha Red and Black Wallet
  • Drive-Loc VI Adjustable & Reversible Locking System - Securely locks blades in place while allowing quick reversal for maximum versatility.
  • High-Performance CRM-72 Tool Steel Blades - Delivers exceptional strength, toughness, and resistance to wear.
  • 8-Edged Soft-Grip Handle Geometry - Maximizes turning force to deliver up to 40% more power with improved control.
  • Selectable Blade Length Adjustment - Extends from 1.7" to 4.8" in precise 1/8" increments for exact reach in any application.

Specs

–
Bit Type:

Torx T25

Torx T40

Phillips #1

Torx T20

Torx T15

Phillips #2

Square #3

Pozidriv #1

Torx T27

Phillips #3

Torx T30

Hex

Square #1

Pozidriv #2

Slotted

Torx T10

Square #2

Pozidriv #3

Material:

Steel

Size:

1/4"

Length (Inches):

1"

Product Type:

Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy