Apply to be a TradeMaster!
Main product image of 15-Piece Drive-Loc VI Bit Set (Wallet)
Magnifying glass
Hover image to zoom

15-Piece Drive-Loc VI Bit Set (Wallet)

Brand:
Wiha
SKU:
28189
Rating:
(0)
Q&A:
(0)
15-Piece Drive-Loc VI Bit Set (Wallet)
Magnifying glass
Hover image to zoom
$175.05 each
In Stock
In Stock
Get 1 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
1" Length
Product Highlight: Size
1/4"

Description

–

Features:

  • Set Includes: Slotted 3.5+4.5, 5.5+6.5, Phillips 1+2, Security Torx T6s+T8s, T7s+T9s, T10s+T15s, T20s+T25s, T30s+T40s, Hex Metric 2.0+2.5, 3.0+4.0, 5.0+6.0, Hex Inch 3/32+7/64, 1/8+9/64, 5/32+3/16"
  • Drive-Loc VI Adjustable & Reversible Locking System - Securely locks blades in place while allowing quick reversal for maximum versatility.
  • Selectable Blade Length Adjustment - Extends from 1.7" to 4.8" in precise 1/8" increments for exact reach in any application.
  • High-Performance CRM-72 Tool Steel Blades - Delivers exceptional strength, toughness, and resistance to wear.
  • Through-Hardened, Chrome-Plated Finish - Provides maximum durability with added corrosion resistance for long service life.

Specs

–
Bit Type:

Slotted

Hex

Phillips #2

Pozidriv #2

Torx T15

Phillips #3

Phillips #1

Torx T25

Pozidriv #1

Square #2

Torx T10

Square #1

Torx T20

Product Type:

Bit

Material:

Steel

Length (Inches):

1"

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy