Apply to be a TradeMaster!
Main product image of 5-Piece Insulated T-Handle Hex Screwdriver Set (Metric)
Magnifying glass
Hover image to zoom

5-Piece Insulated T-Handle Hex Screwdriver Set (Metric)

Brand:
Wiha
SKU:
33478
Rating:
(0)
Q&A:
(0)
5-Piece Insulated T-Handle Hex Screwdriver Set (Metric)
Magnifying glass
Hover image to zoom
$58.98 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8mm, 4mm, 6mm, 10mm, 5mm
Product Highlight: Bit Type
Hex

Description

–
5-Piece Insulated T-Handle Hex Screwdriver Set (Metric)

Product Features
  • 4.0, 5.0, 6.0, 8.0, 10.0mm
  • Insulated 1000 Volt Rated, 10,000 Volt Tested
  • Meets ASTM, IEC, EN, VDE, NFPA Insulation Standards
  • All Tools Individually tested for insulation integrity
  • Handle & Insulation Molded On For Maximum Protection
  • Blades of Wiha Special CRM-72 Tool Steel
  • Through Hardened Durability - Avg 58-60 HRC
  • Ergonomic Comfort Grip T-Handle, Maximum Power
  • Guaranteed Quality - Made by Wiha

Specs

–
Size:

8mm

4mm

6mm

10mm

5mm

Product Type:

Screwdriver

Bit Type:

Hex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy