Apply to be a TradeMaster!
Main product image of 6-Piece Insulated T-Handle Hex Screwdriver Set (Inch)
Magnifying glass
Hover image to zoom

6-Piece Insulated T-Handle Hex Screwdriver Set (Inch)

Brand:
Wiha
SKU:
33490
Rating:
(1)
Q&A:
(0)
6-Piece Insulated T-Handle Hex Screwdriver Set (Inch)
Magnifying glass
Hover image to zoom
$68.98 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 5/32", 3/8", 1/4", 7/32", 3/16"
Product Highlight: Bit Type
Hex

Description

–
6-Piece Insulated T-Handle Hex Screwdriver Set (Inch)

Product Features
  • 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
  • Insulated 1000 Volt Rated, 10,000 Volt Tested
  • Meets ASTM, IEC, EN, VDE, NFPA Insulation Standards
  • All Tools Individually tested for insulation integrity
  • Handle & Insulation Molded On For Maximum Protection
  • Blades of Wiha Special CRM-72 Tool Steel
  • Through Hardened Durability - Avg 58-60 HRC
  • Ergonomic Comfort Grip T-Handle, Maximum Power
  • Guaranteed Quality - Made by Wiha

Specs

–
Product Type:

Screwdriver

Bit Type:

Hex

Size:

5/16"

5/32"

3/8"

1/4"

7/32"

3/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect And Affordable!

This Product Is Awesome. Very Affordable And Worth Every Penny. Sizes Are Exactly What I Need As An Electrician Doing Service Work And They Give You Leverage Over Allen Key Sets. Yet Another Tool That Is Essential. I Use These Frequently For Overhead Services as They Are Small And Compact. Works Like A Charm! Thank You!
Ryan The Electrician
Phoenixville, PA
7 days ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy