Apply to be a TradeMaster!
Main product image of 14-in-1 SoftFinish Stubby Multi-Driver
Magnifying glass
Hover image to zoom

14-in-1 SoftFinish Stubby Multi-Driver

Brand:
Wiha
SKU:
38090
Rating:
(0)
Q&A:
(0)
14-in-1 SoftFinish Stubby Multi-Driver
Magnifying glass
Hover image to zoom
$22.98 each
BOX UP & SAVE 0%
$68.94 box of 3
$22.98 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6mm, 4.5mm, 4mm, 6.5mm, 3mm, 5.5mm
Product Highlight: Length (Inches)
3-1/2" Length
Product Highlight: Material
Steel

Description

–
14-in-1 SoftFinish Stubby Multi-Driver

Wiha 14inOne SoftFinish Stubby Multi-Drivers are the standard for premium quality professional multi-drivers featuring ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, and handles that are direct-molded to bit holder for a permanent bond. The Stubby handle design measures 3.5" for accessing confined spaces, includes parallel flats to prevent table-top roll-off, and the removable cap stores 6 double-ended bits for a secure and convenient storage solution. Wiha double-ended insert bits consist of Wiha premium quality tool steel engineered for strength and durability and feature exact fit precision-machined tips for reduced cam-out. Wiha premium quality 14inOne SoftFinish Stubby Multi-Drivers are designed and engineered by Wiha Germany. You can buy with confidence knowing that this product is Backed by the Wiha No Hassle Guarantee.

Product Features
  • Ergonomic cushion grip handle for comfort and control
  • Dual durometer construction for long-lasting durability
  • Handle direct molded to bit holder for permanent bond
  • Stubby handle design measures 3.5" for accessing confined spaces
  • Parallel flats for roll-off prevention
  • Removable cap stores 6 double-ended bits for a secure and convenient storage solution
  • Wiha premium quality tool steel for strength and durability
  • Exact fit precision-machined tips for reduced cam-out
  • Designed and engineered by Wiha Germany
  • Backed by the Wiha No Hassle Guarantee

Specs

–
Product Type:

Screwdriver

Bit Type:

Square #2

Phillips #2

Phillips #1

Slotted

Phillips #0

Square #3

Phillips #3

Square #1

Square #0

Size:

6mm

4.5mm

4mm

6.5mm

3mm

5.5mm

Length (Inches):

3-1/2"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy