Apply to be a TradeMaster!
Main product image of 32-Piece Go Box Impact Bit Set
Magnifying glass
Hover image to zoom
32-Piece Go Box Impact Bit Set
Magnifying glass
Hover image to zoom
$34.98 each
In Stock
In Stock
Get 8 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
32-Piece Go Box Impact Bit Set

The Wiha Go Box impact bit set has Phillips, Square, Pozidriv, Torx, Hex Inch & Metric bits. A complete compact impact bit set that fits in your pocket, plus a mini ratchet. All in one small metal case.

Product Features
  • Impact bits 25X performance over standard bits
  • Suitable for both impact drivers or fastening by hand
  • Patented Wiha bit technology for optimized torsion zones
  • Wiha exclusive chrome-vanadium-molybdenum tool steel.
  • All Impact Bits are standard 1/4" Hex Drive
  • 72 tooth mini ratched holds 1/4" impact bits


Impact Bits Included
  • Phillips #1, #2, #3,
  • Square #1, #2, #3,
  • Pozidriv® #1, #2, #3,
  • TORX® T10, T15, T20, T25, T27, T30, T40
  • Hex Inch 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"
  • Hex Metric 3.0, 4.0, 5.0, 6.0mm
  • Phillips #1, #2, #3


Ratchets & Adapters Included
  • 72 tooth mini ratchet
  • 1/4" SlimFix Bit holder
  • 1/4" hex to 1/4" square adapter

Specs

–
Product Type:

Ratchet

Size:

1/4"

3/16"

5mm

7/32"

4mm

6mm

5/32"

3mm

9/64"

1/8"

Bit Type:

Square #1

Square #2

Phillips #3

Torx T25

Torx T20

Pozidriv #1

Hex

Phillips #1

Torx T15

Phillips #2

Torx T40

Pozidriv #3

Torx T10

Torx T30

Square #3

Torx T27

Pozidriv #2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy