Apply to be a TradeMaster!
Main product image of 8-1/4" Classic Grip Wire Stripper/Crimper
Magnifying glass
Hover image to zoom

8-1/4" Classic Grip Wire Stripper/Crimper

Brand:
Wiha
SKU:
57814
Rating:
(0)
Q&A:
(0)
8-1/4" Classic Grip Wire Stripper/Crimper
Magnifying glass
Hover image to zoom
$25.98 each
Out of Stock
Out of Stock
Get it Thu, Nov 5 - Thu, Nov 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
8-1/4" Length

Description

–

Features:

  • Stripping station AWG 10-22 and Screw cutter 4-40 / 5-40 / 6-32 / 8-32 / 10-32 / 10-24
  • Holes In Jaw For Looping Wire
  • Return Spring Opening Stop To Prevent Spring From Becoming Disengaged
  • Hardened Tool Steel, Non-Glare Black Finish
  • Long, Curved Cutter Requires Less Force To Cut

Specs

–
Gauge:

14

16

12

18

22

20

10

Power Source:

Manual

Material:

Steel

Length (Inches):

8-1/4"

Product Type:

Wire Stripper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy