Apply to be a TradeMaster!
Main product image of 1" Torx T25 TerminatorBlue Impact Bit Box (20 Pack)
Magnifying glass
Hover image to zoom

1" Torx T25 TerminatorBlue Impact Bit Box (20 Pack)

Brand:
Wiha
SKU:
70060
Rating:
(0)
Q&A:
(0)
1" Torx T25 TerminatorBlue Impact Bit Box (20 Pack)
Magnifying glass
Hover image to zoom
$16.98 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Torx T25
Product Highlight: Length (Inches)
1" Length

Description

–
1" Torx T25 TerminatorBlue Impact Bit Box (20 Pack)

Terminate screws faster - and with fewer broken bits. Wiha's TerminatorBlue Impact Bits - proven toughest. TerminatorBlue Bits are impact rated for power tools and rigorously heat-treated to produce a bit lasting 120 times the service life compared to standard bits. Wiha's specially designed torsion zone absorbs 30 times the impact energy compared to standard bits, allowing a maximum torsion flex that goes unmatched. With TerminatorBlue Impact Bits you get the tightest-fit precision-machined driver tips from the company that sets the standard for precision. Wiha's exact-fit tips eliminate excessive bit-wobble for increased driver accuracy. The result is a highly stable engagement with the screw head and a reduction in fastener cam-out that can lead to injury or damage to finished materials. Wiha TerminatorBlue Impact Bits are designed and engineered by Wiha Germany and manufactured by Wiha globally.

Product Features
  • Energy-absorbing Torsion Zone for 30 times performance over Wiha standard bits
  • Computer-controlled heat treatment for 120 times service-life over Wiha standard bits
  • Tuned torsion zone for maximum flex and reduced tip stress
  • CVM premium quality tool steel for strength and durability
  • Exact fit precision machined tips for reduced cam-out
  • Fit with a standard 1/4 inch hex drive
  • Impact-rated for power tool applications
  • Minimum hardness tolerance of +/- 1 HRC
  • Designed and engineered by Wiha Germany
  • Manufactured by Wiha globally

Specs

–
Product Type:

Driver Bit

Bit Type:

Torx T25

Length (Inches):

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy