Apply to be a TradeMaster!
Main product image of 3/8" Hex Drive Power Screwdriver Bit, 70479
Magnifying glass
Hover image to zoom

3/8" Hex Drive Power Screwdriver Bit, 70479

Brand:
Wiha
SKU:
70479
Rating:
(0)
Q&A:
(0)
3/8" Hex Drive Power Screwdriver Bit, 70479
Magnifying glass
Hover image to zoom
$13.31 each
In Stock
In Stock
Get 12 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
Steel

Description

–
Features:
  • Exact Fit Precision Formed
  • Made from High Quality Tool Steel
  • Natural Tumbled Finish
  • On Standard 1/4" Hex Drive Shank
  • High Performance Permanent Magnets

Specs

–
Size:

3/8"

Length (Inches):

12"

Material:

Steel

Product Type:

Nut Setter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy