Apply to be a TradeMaster!
Main product image of 6-Piece Color-Coded Magnetic Nut Setter Set (Metric)
Magnifying glass
Hover image to zoom

6-Piece Color-Coded Magnetic Nut Setter Set (Metric)

Brand:
Wiha
SKU:
70487
Rating:
(0)
Q&A:
(0)
6-Piece Color-Coded Magnetic Nut Setter Set (Metric)
Magnifying glass
Hover image to zoom
$30.52 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8mm, 11mm, 10mm, 12mm, 14mm, 13mm
Product Highlight: Bit Type
Nutsetter
Product Highlight: Length (Inches)
6" Length

Description

–
Wiha's color coded nut setters are designed with high-visibility color-coding and laser-engraved size callouts for quick and easy identification. The nut setters have a solid shaft to provide strength and durability for long-lasting repetitive use. Wiha color coded nut setters are impact-rated for use in power tools. The nut setters feature industrial-strength magnets that securely retain fasteners to give you the freedom of one-handed work applications. 6-inch long magnetic nut setters come with a standard 1/4-inch hex drive making it easy to work in limited access environments. The set includes standard metric sizes: 8mm, 10mm, 11mm, 12mm, 13mm, and 14mm for a wide variety of applications. Wiha nut setters are built for a long duration. Color coded nut setters are made of premium quality CrMo tool steel and have a durable finish for corrosion protection. Nut setters are precision-formed for exact-fit to reduce fastener cam-out that can lead to injury or damage to finished materials. The socket openings feature a beveled rim for easy fastener engagement with a broached and smooth finish for prolonged life.

Product Features
  • Set includes: 8, 10, 11, 12, 13, 14mm
  • High-visibility color coding for quick and easy size identification
  • Magnetic nut setters metric on standard 1/4-inch hex drive for universal application
  • Exact fit precision machined tip for reduced cam-out
  • Impacted rated to 700 in/lbs for maximum performance with Li-ion impact drivers
  • Cold forged from Chromium-molybdenum alloy steel (CrMo) for strength and durability
  • Broached and clear-coated openings for added corrosion protection
  • Radiused corners for preventing fastener head round-off
  • 6-inch (152mm) overall length for extended reach
  • Standard 1/4-inch hex drive for universal application
  • Backed by the Wiha No Hassle Guarantee

Specs

–
Size:

8mm

11mm

10mm

12mm

14mm

13mm

Product Type:

Nut Driver

Bit Type:

Nutsetter

Length (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy