Apply to be a TradeMaster!
Main product image of 3-Piece, 3" Color-Coded Magnetic Nut Setter Set - SAE
Magnifying glass
Hover image to zoom

3-Piece, 3" Color-Coded Magnetic Nut Setter Set - SAE

Brand:
Wiha
SKU:
70489
Rating:
(0)
Q&A:
(0)
3-Piece, 3" Color-Coded Magnetic Nut Setter Set - SAE
Magnifying glass
Hover image to zoom
$15.98 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 1/4", 3/8"
Product Highlight: Length (Inches)
3" Length
Product Highlight: Material
Steel
Product Highlight: Bit Type
Nutsetter

Description

–

Features:

  • Set Includes: 5/16, 3/8, 1/4
  • High-visibility color coding for quick and easy size identification
  • Industrial strength magnetic tip for secure fastener hold
  • Exact fit precision machined tip for reduced cam-out
  • Radiused corners for preventing fastener head round-off

Specs

–
Shaft Length:

1"

Size:

5/16"

1/4"

3/8"

Product Type:

Nut Setter

Length (Inches):

3"

Material:

Steel

Bit Type:

Nutsetter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy