Shop Resideo Sale
Main product image of Hex Screwdriver Insert Bit, 1/4" Drive, 1" OAL, 71303
Magnifying glass
Hover image to zoom

Hex Screwdriver Insert Bit, 1/4" Drive, 1" OAL, 71303

Brand:
Wiha
SKU:
71303
Rating:
(0)
Q&A:
(0)
Hex Screwdriver Insert Bit, 1/4" Drive, 1" OAL, 71303
Magnifying glass
Hover image to zoom
$16.57 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Bit Type
Hex
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
1" Length

Description

–

Wiha standard hex bits have tips that are exact fit, precision machined to high tolerances, and are made from durable tool steel. The bits are hardened with computer controlled heat treating for maximum durability. Wiha hex bits are designed for applications requiring high wear resistance.

Wiha standard hex bits have a universal fit for all standard bit holders and power tools. Wiha bits are guaranteed for their long lasting performance in the toughest and most demanding applications.


Features:
  • Wiha Premium Bits - Exact Fit Precision Machined
  • Made from WIHA CRM-72 Impact resistant Tool Steel
  • Computer controlled hardening for maximum durability
  • Designed for applications requiring high wear resistance
  • Universal Fit for all Standard Bit Holders Power Tools

Specs

–
Material:

Steel

Bit Type:

Hex

Size:

1/4"

Length (Inches):

1"

Product Type:

Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy