Apply to be a TradeMaster!
Main product image of Magnetic Hex Driver Bit Holder, 71441
Magnifying glass
Hover image to zoom

Magnetic Hex Driver Bit Holder, 71441

Brand:
Wiha
SKU:
71441
Rating:
(0)
Q&A:
(0)
Magnetic Hex Driver Bit Holder, 71441
Magnifying glass
Hover image to zoom
$21.73 each
In Stock
In Stock
Get 14 Tue, Sep 29 - Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/4"
Product Highlight: Bit Type
Hex
Product Highlight: Length (Inches)
9.96 Length

Description

Features:
  • With Magnets Spring Steel Retaining Rings
  • 1/4" Bit Holder For Insert bits

Specs

Product Type:

Bit Holder

Size:

1/4"

Bit Type:

Hex

Length (Inches):

9.96

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy