Shop Resideo Sale
Main product image of Screwdriver Insert Bit, 6.3mm Drive, 25mm OAL, 71707
Magnifying glass
Hover image to zoom

Screwdriver Insert Bit, 6.3mm Drive, 25mm OAL, 71707

Brand:
Wiha
SKU:
71707
Rating:
(0)
Q&A:
(0)
Screwdriver Insert Bit, 6.3mm Drive, 25mm OAL, 71707
Magnifying glass
Hover image to zoom
$31.74 each
In Stock
In Stock
Get 10 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/32"
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
1" Length
Product Highlight: Bit Type
Hex

Description

–

Wiha standard ball end hex bits have tips that are exact fit, precision machined to high tolerances, and are made from durable tool steel. The bits are hardened with computer controlled heat treating for maximum durability. Wiha ball end hex bits are designed for applications requiring high wear resistance.

Wiha standard ball end hex bits have a universal fit for all standard bit holders and power tools. Wiha bits are guaranteed for their long lasting performance in the toughest and most demanding applications.


Features:
  • Ball Hex Insert Bits, Exact Fit Tips
  • Premium CRM-72 Modified Tool Steel
  • Through Hardened Durability
  • Natural Beaded Finish
  • On Standard 1/4" Hex drive 1" Long

Specs

–
Size:

7/32"

Material:

Steel

Product Type:

Bit

Length (Inches):

1"

Bit Type:

Hex

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy