Apply to be a TradeMaster!
Main product image of #4 Torq-Set Screwdriver Insert Bit, 6.3mm Drive, 25mm OAL, 71907
Magnifying glass
Hover image to zoom

#4 Torq-Set Screwdriver Insert Bit, 6.3mm Drive, 25mm OAL, 71907

Brand:
Wiha
SKU:
71907
Rating:
(0)
Q&A:
(0)
#4 Torq-Set Screwdriver Insert Bit, 6.3mm Drive, 25mm OAL, 71907
Magnifying glass
Hover image to zoom
$30.31 each
In Stock
In Stock
Get 3 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
1" Length

Description

–
Features:
  • Torsion zone allows Bit to twist while force is applied Achieves higher torque levels with out breaking
  • Exact Fit Precision Machined Tips
  • Wiha CRM-72 Modified Tool Steel
  • Maximum Performance Hardened
  • Machined onto 1/4 Hex

Specs

–
Material:

Steel

Product Type:

Bit

Shaft Length:

1"

Length (Inches):

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy