Apply to be a TradeMaster!
#3 Torq-Set Screwdriver Insert Bit, 6.3mm Drive, 25mm OAL, 71924

#3 Torq-Set Screwdriver Insert Bit, 6.3mm Drive, 25mm OAL, 71924

Brand:
Wiha
SKU:
71924
Rating:
(0)
Q&A:
(0)
#3 Torq-Set Screwdriver Insert Bit, 6.3mm Drive, 25mm OAL, 71924
$28.50 each
In Stock
In Stock
Get 5 Tue, Sep 29 - Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
25mm Length
Product Highlight: Material
Steel

Description

This item is a #3 Torq-Set Screwdriver Insert Bit, 6.3mm Drive, 25mm OAL manufactured by Wiha.

Specs

Product Type:

Bit

Length (Inches):

25mm

Material:

Steel

Shaft Length:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy