Apply to be a TradeMaster!
Main product image of Hex Screwdriver Insert Bit, 1/4" Drive, 1" OAL, 71956
Magnifying glass
Hover image to zoom

Hex Screwdriver Insert Bit, 1/4" Drive, 1" OAL, 71956

Brand:
Wiha
SKU:
71956
Rating:
(0)
Q&A:
(0)
Hex Screwdriver Insert Bit, 1/4" Drive, 1" OAL, 71956
Magnifying glass
Hover image to zoom
$20.06 each
In Stock
In Stock
Get 11 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Hex
Product Highlight: Size
7/32"
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
1" Length

Description

–

Wiha Security Hex bits have tips that are exact fit, precision machined to high tolerances, and are made from durable tool steel.


Features:
  • Hole Drilled in center of bit fits over security pin
  • Exact Fit Machined Tips
  • Made from Wiha CRM-72 Modified Tool Steel
  • Maximum Performance Through Hardened
  • Natural Finish. Machined onto 1/4 Hex

Specs

–
Bit Type:

Hex

Size:

7/32"

Material:

Steel

Length (Inches):

1"

Product Type:

Bit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy