Apply to be a TradeMaster!
Main product image of Hex Screwdriver Insert Bit, 7/64" Hex, 1/4" Drive, 72506
Magnifying glass
Hover image to zoom

Hex Screwdriver Insert Bit, 7/64" Hex, 1/4" Drive, 72506

Brand:
Wiha
SKU:
72506-WIHA
Rating:
(0)
Q&A:
(0)
Hex Screwdriver Insert Bit, 7/64" Hex, 1/4" Drive, 72506
Magnifying glass
Hover image to zoom
$17.21 each
In Stock
In Stock
Get 13 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Hex
Product Highlight: Material
Steel

Description

–
Features:
  • Precision Machined Turned Down Bits
  • Exact Fit Machined Tips
  • Clean Blasted Steel Finish
  • Through Hardened for Maximum Durability
  • WIHA CRM-72 High Performance Tool Steel

Specs

–
Size:

1/4"

Bit Type:

Hex

Product Type:

Bit

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy