Apply to be a TradeMaster!
Main product image of 9/64" Blade Width Power Screwdriver Bit, 74035
Magnifying glass
Hover image to zoom

9/64" Blade Width Power Screwdriver Bit, 74035

Brand:
Wiha
SKU:
74035
Rating:
(0)
Q&A:
(0)
9/64" Blade Width Power Screwdriver Bit, 74035
Magnifying glass
Hover image to zoom
$40.07 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Bit Type
Slotted
Product Highlight: Size
9/64"

Description

–

Wiha Slotted bits have tips that are exact fit, precision machined to high tolerances, and are made from durable tool steel. The bits are hardened with computer controlled heat treating for maximum durability. Wiha Slotted bits are designed for applications requiring high wear resistance.

Wiha Slotted bits have a universal fit for all standard bit holders and power tools. Wiha bits are guaranteed for their long lasting performance in the toughest and most demanding applications.


Features:
  • Exact Fit Precision Machined Slotted Tips
  • Through Hardened Durability Production Quality
  • Made from WIHA Special CRM-72 Tool Steel
  • Premium Finish on 1/4" Hex drive
  • Guaranteed Quality Made In Germany

Specs

–
Material:

Steel

Bit Type:

Slotted

Size:

9/64"

Product Type:

Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy