Apply to be a TradeMaster!
Main product image of #2 Phillips Power Screwdriver Bit, 74112
Magnifying glass
Hover image to zoom
#2 Phillips Power Screwdriver Bit, 74112
Magnifying glass
Hover image to zoom
$16.18 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Phillips
Product Highlight: Length (Inches)
1.97" Length
Product Highlight: Material
Steel

Description

–

Wiha Phillips bits have tips that are exact fit, precision machined to high tolerances, and are made from durable tool steel. The bits are hardened with computer controlled heat treating for maximum durability. Wiha Phillips bits are designed for applications requiring high wear resistance. Wiha Phillips bits have a universal fit for all standard bit holders and power tools. Wiha bits are guaranteed for their long lasting performance in the toughest and most demanding applications.


Features:
  • Precision Machined Exact Fit Phillips Tips
  • Production Quality Designed 1/4" Drive Bits
  • Through hardened for Maximum Durability
  • High Performance CRM-72 Modified Tool Steel

Specs

–
Bit Type:

Phillips

Length (Inches):

1.97"

Material:

Steel

Product Type:

Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy