Apply to be a TradeMaster!
Main product image of #3 Phillips Power Screwdriver Bit, 74124
Magnifying glass
Hover image to zoom

#3 Phillips Power Screwdriver Bit, 74124

Brand:
Wiha
SKU:
74124
Rating:
(0)
Q&A:
(0)
#3 Phillips Power Screwdriver Bit, 74124
Magnifying glass
Hover image to zoom
$16.68 each
Backorder
Backorder
Get it Thu, Oct 22 - Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Steel
Product Highlight: Bit Type
Phillips
Product Highlight: Length (Inches)
1.97" Length

Description

Wiha Phillips bits have tips that are exact fit, precision machined to high tolerances, and are made from durable tool steel. The bits are hardened with computer controlled heat treating for maximum durability. Wiha Phillips bits are designed for applications requiring high wear resistance. Wiha Phillips bits have a universal fit for all standard bit holders and power tools. Wiha bits are guaranteed for their long lasting performance in the toughest and most demanding applications.


Features:
  • Precision Machined Exact Fit Phillips Tips
  • Production Quality Designed 1/4" Drive Bits
  • Through hardened for Maximum Durability
  • High Performance CRM-72 Modified Tool Steel

Specs

Material:

Steel

Bit Type:

Phillips

Length (Inches):

1.97"

Product Type:

Bit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy