Apply to be a TradeMaster!
Main product image of 1/8" Hex Drive Power Screwdriver Bit, 74313
Magnifying glass
Hover image to zoom

1/8" Hex Drive Power Screwdriver Bit, 74313

Brand:
Wiha
SKU:
74313
Rating:
(0)
Q&A:
(0)
1/8" Hex Drive Power Screwdriver Bit, 74313
Magnifying glass
Hover image to zoom
$16.18 each
In Stock
In Stock
Get 1 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Hex
Product Highlight: Size
1/8"
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
1.97" Length

Description

–

Wiha standard hex bits have tips that are exact fit, precision machined to high tolerances, and are made from durable tool steel. The bits are hardened with computer controlled heat treating for maximum durability. Wiha hex bits are designed for applications requiring high wear resistance.

Wiha standard hex bits have a universal fit for all standard bit holders and power tools. Wiha bits are guaranteed for their long lasting performance in the toughest and most demanding applications.


Features:
  • Hex Power Bits With Exact Fit Machined Tips
  • WIHA Exclusive CRM-72 Modified Tool Steel
  • Maximum Performance Through Hardened
  • Natural Blasted Finish
  • Standard 1/4" Hex Drive

Specs

–
Bit Type:

Hex

Size:

1/8"

Product Type:

Bit

Material:

Steel

Length (Inches):

1.97"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy