Apply to be a TradeMaster!
Main product image of T15 Torx Power Screwdriver Bit, 74521
Magnifying glass
Hover image to zoom
T15 Torx Power Screwdriver Bit, 74521
Magnifying glass
Hover image to zoom
$16.18 each
In Stock
In Stock
Get 9 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Torx T15
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
1.97" Length

Description

–

Wiha Torx bits have tips that are exact fit, precision machined to high tolerances, and are made from durable tool steel. The bits are hardened with computer controlled heat treating for maximum durability. Wiha Torx bits are designed for applications requiring high wear resistance.

Wiha Torx bits have a universal fit for all standard bit holders and power tools. Wiha bits are guaranteed for their long lasting performance in the toughest and most demanding applications.


Features:
  • Precision Turned Down Shanks On Small Sizes
  • Precision Machined Exact Fit Tips
  • Through hardened for Maximum Durability
  • WIHA Exclusive CRM-72 S2 Modified Tool Steel
  • Guaranteed Quality Made by Wiha

Specs

–
Product Type:

Bit

Bit Type:

Torx T15

Material:

Steel

Length (Inches):

1.97"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy