Apply to be a TradeMaster!
Main product image of T25 Torx Power Screwdriver Bit, 74736
Magnifying glass
Hover image to zoom

T25 Torx Power Screwdriver Bit, 74736

Brand:
Wiha
SKU:
74736
Rating:
(0)
Q&A:
(0)
T25 Torx Power Screwdriver Bit, 74736
Magnifying glass
Hover image to zoom
$46.91 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
2" Length
Product Highlight: Bit Type
Torx T25

Description

–
Features:
  • Exact fit precision machined tips
  • Through Hardened Durability
  • Made from WIHA CRM-72 modified Tool Steel
  • Natural Steel Finish, Production Quality
  • Guaranteed Quality Made In Germany

Specs

–
Material:

Steel

Length (Inches):

2"

Bit Type:

Torx T25

Product Type:

Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy