Shop Resideo Sale
Main product image of T20 Torx Power Screwdriver Bit, 1/4" Hex Drive, 76512
Magnifying glass
Hover image to zoom

T20 Torx Power Screwdriver Bit, 1/4" Hex Drive, 76512

Brand:
Wiha
SKU:
76512
Rating:
(0)
Q&A:
(0)
T20 Torx Power Screwdriver Bit, 1/4" Hex Drive, 76512
Magnifying glass
Hover image to zoom
$12.50 each
In Stock
In Stock
Get 3 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Steel
Product Highlight: Bit Type
Torx

Description

–

Wiha's MaxxTor Bits are impact rated for power tools and rigorously heat-treated to produce a bit lasting up to 120 times the service life compared to standard bits. All MaxxTor Impact Bits have the standard 1/4" hex drive for universal application and are available in 1" and 2" lengths for versatile utility. With MaxxTor Impact Bits you get the tightest-fit precision-machined driver tips from the company that sets the standard for quality and performance. Wiha's exact-fit tips eliminate excessive bit-wobble for increased driver accuracy. The result is a highly stable engagement with the screw head and a reduction in fastener cam-out that can lead to injury or damage to finished materials.


Features:
  • MaxxTor Impact Bits have energy absorbing torsion zone for 120 times performance over standard bits
  • Wiha engineered premium quality tool steel for strength and durability
  • Exact fit precision machined tip for reduced cam-out
  • Standard 1/4" hex drive for universal application
  • Available in 1" and 2" lengths for versatile utility

Specs

–
Size:

1/4"

Material:

Steel

Product Type:

Screwdriver

Bit Type:

Torx

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy