Wiha's MaxxTor Bits are impact rated for power tools and rigorously heat-treated to produce a bit lasting up to 120 times the service life compared to standard bits. All MaxxTor Impact Bits have the standard 1/4" hex drive for universal application and are available in 1" and 2" lengths for versatile utility. With MaxxTor Impact Bits you get the tightest-fit precision-machined driver tips from the company that sets the standard for quality and performance. Wiha's exact-fit tips eliminate excessive bit-wobble for increased driver accuracy. The result is a highly stable engagement with the screw head and a reduction in fastener cam-out that can lead to injury or damage to finished materials.
| Bit Type: | Hex |
|---|---|
| Size: | 5mm |
| Length (Inches): | 1.14" |
| Material: | Steel |
| Product Type: | Screwdriver |