Apply to be a TradeMaster!
Main product image of 24-Piece TerminatorBlue Impact Bit Set w/ GoStack Case
Magnifying glass
Hover image to zoom

24-Piece TerminatorBlue Impact Bit Set w/ GoStack Case

Brand:
Wiha
SKU:
76822
Rating:
(0)
Q&A:
(0)
24-Piece TerminatorBlue Impact Bit Set w/ GoStack Case
Magnifying glass
Hover image to zoom
$29.98 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
1" Length
Product Highlight: Size
1/4"
Product Highlight: Material
Steel

Description

–

Features:

  • Set Includes: Phillips #1 (2), #2 (2), Square #2 (2), Torx T20 (2), T25 (2), T30 (2) - all 50mm; Phillips #1, #2 (2), Square #2, Torx T10, T15, T20 (2), T25 (2), T30, T40 - all 90mm
  • TST Torsion Stabilizing Technology for maximum flex and reduced tip stress
  • Computer-controlled heat treatment for 120 times service-life over Wiha standard bits
  • Tuned torsion zone for maximum flex and reduced tip stress
  • CVM premium quality tool steel for strength and durability

Specs

–
Bit Type:

Clutch

Torx T15

Torx T20

Torx T25

Phillips #2

Phillips #3

Torx T10

Phillips #1

Slotted

Length (Inches):

1"

Includes:

Storage Tray

Size:

1/4"

Product Type:

Bit

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy