Shop Resideo Sale
Main product image of Bit Set, 76899
Magnifying glass
Hover image to zoom

Bit Set, 76899

Brand:
Wiha
SKU:
76899
Rating:
(0)
Q&A:
(0)
Bit Set, 76899
Magnifying glass
Hover image to zoom
$74.06 each
In Stock
In Stock
Get 4 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Pozidriv, Square, Phillips, Hex, Torx
Product Highlight: Length (Inches)
1" Length

Description

–

Wiha's MaxxTor Bits are impact rated for power tools and rigorously heat-treated to produce a bit lasting up to 120 times the service life compared to standard bits. All MaxxTor Impact Bits have the standard 1/4" hex drive for universal application and are available in 1" and 2" lengths for versatile utility. With MaxxTor Impact Bits you get the tightest-fit precision-machined driver tips from the company that sets the standard for quality and performance. Wiha's exact-fit tips eliminate excessive bit-wobble for increased driver accuracy. The result is a highly stable engagement with the screw head and a reduction in fastener cam-out that can lead to injury or damage to finished materials.


Features:
  • Set Includes: MaxxTor Impact Bits 2 Phillips: #1, 2, 3 | Square: #1, 2 (2), 3 | Pozidriv: #1, 2, 3 | Torx: T10, T15, T20 (2), T25 (2), T30 (2), T40 | Hex Metric: 3.0, 4.0, 5.0, 6.0mm | Hex Inch: 1/8, 9/64, 5/32, 3/16, 7/32, 1/4" | SlimFix 1/4" Locking Bit Holder
  • Energy-Absorbing Torsion Zone - MaxxTor impact bits are engineered for up to 120× longer performance than standard bits by reducing peak stress during impact.
  • Exact-Fit Precision Machined Tip - Reduces cam-out for improved fastener engagement and longer tip life.
  • Standard 1/4" Hex Drive - Universal fit for quick compatibility with all common impact drivers and bit holders.
  • Multiple Length Options (1" & 2") - Provides versatile reach for different fastening applications.
  • Impact-Rated Construction - Designed specifically for high-torque power tool and impact driver use.
  • Metric Length Options (29mm, 49mm, 89mm) - Additional size selections support precise application requirements.
  • Tight Hardness Tolerance (±1 HRC) - Ensures consistent performance and reliability from bit to bit.
  • Tuned Torsion Zone Geometry - Maximizes flex to reduce tip fracture and extend service life.
  • TST Torsion Stabilizing Technology - Engineered for maximum flex and reduced tip stress under extreme torque loads.

Specs

–
Bit Type:

Pozidriv

Square

Phillips

Hex

Torx

Product Type:

Driver Bit Set

Shaft Length:

1"

Length (Inches):

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy