Apply to be a TradeMaster!
Main product image of 11-Piece Torx Bit Selector Set - T5-T30
Magnifying glass
Hover image to zoom
11-Piece Torx Bit Selector Set - T5-T30
Magnifying glass
Hover image to zoom
$19.98 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Wiha Torx® bits have tips that are exact fit, precision machined to high tolerances, and are made from durable tool steel. The bits are hardened with computer controlled heat treating for maximum durability. Wiha Torx® bits are designed for applications requiring high wear resistance.

Wiha Torx® bits have a universal fit for all standard bit holders and power tools. Wiha bits are guaranteed for their long lasting performance in the toughest and most demanding applications.

Product Features
  • Set Includes: T5, T6, T7, T8, T9, T10, T15, T20, T25, T30
  • Pocket Sized box with slide out drawer
  • Dimensions: Length-4.25" Height-2.0" Deep-.75"
  • All Sets Include 1/4 Magnetic bit holder for power tool use
  • Dimensions: Length-4.25" Height-2.0" Deep-.75"
  • Made in Germany

Specs

–
Product Type:

Bit

Bit Type:

Torx T10

Torx T5

Torx T6

Torx T9

Torx T25

Torx T15

Torx T20

Torx T30

Torx T8

Torx T7

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

torx bits that fit tight

good selection and higher quality than box stores-precision/machined fit for torx bits
rw
mn
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy