Apply to be a TradeMaster!
Main product image of 1-1/2" HV FNPT Cast Iron Flange Kit
Magnifying glass
Hover image to zoom

1-1/2" HV FNPT Cast Iron Flange Kit

Brand:
Wilo
SKU:
2705026
Rating:
(0)
Q&A:
(0)
1-1/2" HV FNPT Cast Iron Flange Kit
Magnifying glass
Hover image to zoom
$52.82 each
In Stock
In Stock
Get 2 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Used With
Stratos Series Pumps, Star Series Pumps, Top S Series Pumps

Description

–
Includes:
  • (2) Flanges
  • (4) Nuts
  • (4) Bolts
  • (2) Gaskets

Specs

–
Material:

Cast Iron

Type:

Pump Flanges

Connection Size:

1-1/2"

Connection Type:

Threaded

Used With:

Stratos Series Pumps

Star Series Pumps

Top S Series Pumps

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy