Apply to be a TradeMaster!
Main product image of Star S 21 RFC, 3-Speed Cast Iron Star Series Circulator, 1/12 HP
Magnifying glass
Hover image to zoom

Star S 21 RFC, 3-Speed Cast Iron Star Series Circulator, 1/12 HP

Brand:
Wilo
SKU:
4171560
Rating:
(8)
Q&A:
(0)
Star S 21 RFC, 3-Speed Cast Iron Star Series Circulator, 1/12 HP
Magnifying glass
Hover image to zoom
$175.80 each
In Stock
In Stock
Get 47 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/12 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
19 MAX GPM
Product Highlight: Max Pressure (PSI)
140 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
Features
  • Rotating flange and installable check valve included
  • Three-speed cast iron model
  • Stainless Steel Shaft
  • Quick Connect Wiring
  • Steel Terminal Box
  • Fits all Competitor's Models
  • Powerful Starting Torque
  • Spin-balanced rotor for silent operation
  • Reliable Wet Rotor Technology
  • Automatically Vented

Materials
  • Pump housing: Cast Iron with Installable Check Valve
  • Impeller: Engineered Composite (40% GF)
  • Shaft: Stainless steel
  • Bearing: Metal-impregnated carbon

Specs

–
Application:

Heating

Material:

Cast Iron

Horse Power:

1/12

Voltage:

115V

Phase:

1

Hertz:

60

Temperature Range (F):

14°F - 230°F

Max Pressure (PSI):

140

Max Flow (GPM):

19

Max Head (Ft):

21

Connection Type:

Flanged x Flanged

Connection Size:

1"

1-1/4"

1-1/2"

3/4"

Max. RPM:

2700

Type:

3-Speed Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.25 out of 8 reviews
86% would recommend this product
4.25
out of 8 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
25%
3 star
0%
2 star
0%
1 star
13%
WRITE A REVIEW
Showing 1-8 of 8 reviews

I have purchased several over the years

Have five operating on heating system I feel very reliable product
Property owner
Minnesota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would shop from this place again

The product delivered on the day promised. The part looks good. The only thing I missed were the mating flanges are not included withe the pump. It would have been nice to state explicitly.
Willie
Albuquerque, new mexico
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have replaced 4 of my circulating pumps with wilo

My only problem is last 2 pumps the check valve sticks open have to remove pump and physically unstick valve
Gar
Minn
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Have had issues with the Star 21 series.

I've had the Star 21 series pumps in a number of solar thermal pump stations. I've replaced so many of these that I've lost count. I think there is a sizing issue in the cartridge in the space that allows for coolant lubrication, the tolerances are too tight and the pump overheats and stops running. I've also had the impellers melt off the rotors on these pumps. I didn't get any support from Wilo. I've started using the Grundfos series replacement pumps for this model. I have used the larger Wilo pumps without any issues.
Sailorboy
Grand Junction, CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump at a great price

I've been using these pumps for over 12 years now and can say they perform well. The WILO Star 21 is the one i always carry because of the rotating flanges, great pump. And as always SupplyHouse is a great company to deal with.
Labor Force
Oneonta ny
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

The Wilo star circulators were recommended to me by a heating contractor that does work for me. I've purchased and installed over a dozen of them for my own work over the past year and they are easy to install and work well. I did have one unit fail and supply house replaced the unit under warranty without any problems. I've used several other well known circulators over the years and these seem to be the same quality at a better price point. I can't attest to their longevity but so far so good....
Tom C
Springfield NH
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exceptional Value

We use numerous circulator pumps in our greenhouse operations. The Star pumps are proving to be much more reliable than the Taco pumps we previously relied on. They are built heavier and run quieter. The 2 bolts that hold the motor on make cusomizing the installation much faster. Wiring is a breeze.
KT
SW WI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wilo pumps made well

Great heating system pump. Very well made and for the Price a beautiful product. Easy wiring and easy Priming and flow check. Great pump for the price!!
Joey C
Mahopac Ny
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy