Apply to be a TradeMaster!
Main product image of 2-1/2" PET Economy Water Test Pressure Gauge (0-160 PSI)
Magnifying glass
Hover image to zoom

2-1/2" PET Economy Water Test Pressure Gauge (0-160 PSI)

SKU:
PETW213
Rating:
(3)
Q&A:
(0)
2-1/2" PET Economy Water Test Pressure Gauge (0-160 PSI)
Magnifying glass
Hover image to zoom
$14.54 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Material
Steel, Polycarbonate

Description

–
Description & Features:
  • Economical pressure gauge and valve body assembly used for pressure testing
  • Bleed port and plated housing on the gas test assembly
  • Black steel case
  • Dual scale (PSI/kPa)
  • ±3-2-3% accuracy
  • CRN registered
  • 5 year warranty


Applications:
  • Residential & commercial pressure testing of natural gas, air and water lines


Specifications
  • Dial - white aluminum with black and red markings
  • Case - Steel painted black
  • Lens - Polycarbonate
  • Ring - Steel, painted black
  • Bourdon Tube - Phosphor bronze
  • Movement - Brass
  • Pointer - Aluminum, black
  • Welding #50 tin solder
  • Ambient/Process Temperature - -40°F to 150 °F (-40°C to 65°C)
  • Gas Test - 40°F to 150 °F (-40°C to 65°C)
  • Working Pressure - Maximum 75% of full scale value
  • Accuracy - ±3-2-3% ANSI/ASME Grade B
  • Enclosure Rating - IP52

    Note: Do not use this item for any installation or repair of potable water applications.

    This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

    This item is for non-potable (non-human consumption) water applications only.

Specs

–
Product Type:

Pressure Gauge

Dial Size:

2-1/2"

Measures:

Pressure

Application:

Pressure

Water

PSI Range:

0-160

Max Pressure (PSI):

160

Material:

Steel

Polycarbonate

Type:

Dry

Accuracy:

± 3-2-3%

Ambient Operating Temperature:

-40°F to 150°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PRO1F20 20" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
SKU: PRO1F20
Fluidmaster

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

just what i was looking for, easy install and easy to read

monitoring home water pressure with a whole house filtering system installed. had to double up the hose washers to prevent it from leaking. it's working great so far and easy to see gauge markings.
nola
new orleans, la
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

I would recommend this product work great
teddybear
Tn.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poor Design

Unlike other pressure gauges, the female threaded part that you screw onto the hose bib is not one united piece with rest of the gauge so even if you wrench tighten it, the thing leaks right into the gauge,filling it with water. And since it leaks you can't get an accurate reading.
KIDKNEE
Stony Point,NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy